Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Box Wrench 1/2 x 9/16-Inch

  • Mfr # 68202

  • Zoro # G0589666


product price: $22.99
/ea

Key Features

Finish
Chrome plated
Number of Points
12
Overall Length
6.875"
SAE or Metric
SAE
Wrench Style
Ratcheting Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68202
Zoro #
G0589666
UPC #
092644682025
Country of Origin
United States

Dimensions

Overall Length
6.875"
Size
1/2" x 9/16"

Details

Finish
Chrome plated
Number of Points
12
SAE or Metric
SAE
Wrench Style
Ratcheting Box
Tether Capable
Tether Capable
Item
Ratcheting Box Wrench - 1/2IN x 9/16IN
Tether Style
Tether Capable

Description

The Klein Tools Ratcheting Box Wrench is the ideal tool for those who need a wrench that can be adjusted without having to reposition it. The ratcheting box wrench has 12-point sizes of 1/2" x 9/16". This SAE sized wrench has a chrome plated finish and is 6.875 in. long. With this durable, strong tool, you will be able to access hard to reach spaces with ease. If you want a high quality box wrench that provides easy access and fast performance, the Klein Tools Ratcheting Box Wrench is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.