Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Box Wrench 3/8 x 7/16-Inch

  • Mfr # 68201

  • Zoro # G3201619


product price: $12.49
/ea

Key Features

Finish
Chrome plated
Number of Points
12
Overall Length
5-1/2"
SAE or Metric
SAE
Wrench Style
Ratcheting Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68201
Zoro #
G3201619
UPC #
092644682018
Country of Origin
United States

Dimensions

Overall Length
5-1/2"
Size
3/8" x 7/16"

Details

Finish
Chrome plated
Number of Points
12
SAE or Metric
SAE
Wrench Style
Ratcheting Box
Tether Capable
Tether Capable
Item
Ratcheting Box Wrench - 3/8IN x 7/16IN
Tether Style
Tether Capable

Description

Ratcheting Box Wrench - 3/8IN x 7/16IN, Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.