Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Combination Wrench Set, SAE / Metric, 18-Piece

  • Mfr # 69418CG

  • Zoro # G522780982


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Includes
(9) SAE Ratcheting Combination Wrenches, (9) Metric Ratcheting Combination Wrenches, (2) MODbox™ Compatible Cases
Number of Points
12
Number of Pieces
18
Finish
Black Phosphate
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69418CG
Zoro #
G522780982
UPC #
092644681875
Country of Origin
Korea, Republic of

Dimensions

Overall Length
9.25 in
Size
1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Overall Height
4 in
Overall Width
5.5 in

Details

Includes
(9) SAE Ratcheting Combination Wrenches, (9) Metric Ratcheting Combination Wrenches, (2) MODbox™ Compatible Cases
Number of Points
12
Number of Pieces
18
Finish
Black Phosphate
Material
Steel
Type
Ratcheting Wrench Set
Head Type
Ratcheting
Special Features
90-Tooth, Color-Coded Sizes, MODbox™ Compatible Case
Case Included
Yes
Application
General Purpose
Handle Type
I-Beam

Description

The Klein Tools 18-Piece Ratcheting Combination Wrench Set is designed for versatility and efficiency. It includes 18 SAE and metric sizes to handle various tasks, while the 90-Tooth ratchet minimizes arc swing for better access in tight spaces. The MODbox accessory case keeps tools secure and organized, and the color-coded size markings and laser-etched "on" and "off" indicators ensure quick identification and ease of use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.