
Ratcheting Crimper Set, 10-22 AWG
Mfr # 3000CRKIT
Zoro # G614385897
product price: $54.99
/eaKey Features
Overall Length
10.6 in
Application
Insulated, Non-Insulated, Heat Shrink, Ferrule Wire Terminals
Features
3 Crimping Cavities
Material
Steel
Includes
Ratcheting Crimper Tool, (4) Interchangeable Dies, Carrying Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3000CRKIT
Zoro #
G614385897
UPC #
092644340628
Country of Origin
China
Dimensions
Overall Length
10.6 in
Width
7 in
Depth
1.5 in
Details
Application
Insulated, Non-Insulated, Heat Shrink, Ferrule Wire Terminals
Features
3 Crimping Cavities
Material
Steel
Includes
Ratcheting Crimper Tool, (4) Interchangeable Dies, Carrying Case
Description
Ratcheting Crimper Set,10-22 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.