Zoro Homepage

Ratcheting Ferrule Hex Crimper Set

  • Mfr # 34061

  • Zoro # G016283050


product price: $54.99
/ea

Key Features

Material
Steel
Width
3 in
Overall Length
7 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34061
Zoro #
G016283050
UPC #
92644340611
Country of Origin
China

Dimensions

Width
3 in
Overall Length
7 in
Height
0.5 in

Details

Material
Steel

Description

The Klein Tools Ratcheting Ferrule Hex Crimper Set delivers precision and versatility with the Ratcheting Hex Ferrule Crimper Cat. No. 34056, 1200 terminals for 10-22 AWG wires, and a soft case for organized storage. Its ratchet ensures consistent hex crimps, while six precision dies create durable 360-degree connections. Ergonomic grips and an adjustable dial provide fine-tuned accuracy, combining comfort, efficiency, and reliability in one comprehensive set. Dual-layer molded grips offer superior comfort. 1200 Ferrule Terminals for 10-22 AWG wire applications. Six dies ensure secure, 360-Degree hex crimps.
  • Compressive Jaws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.