Zoro Homepage

Ratcheting Ferrule Square Crimper Set

  • Mfr # 34060

  • Zoro # G916283051


product price: $49.99
/ea

Key Features

Overall Length
7 in
Width
3 in
Material
Steel
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34060
Zoro #
G916283051
UPC #
92644340604
Country of Origin
China

Dimensions

Overall Length
7 in
Width
3 in
Height
0.5 in

Details

Material
Steel

Description

The Klein Tools Ratcheting Ferrule Square Crimper Set delivers precision and versatility with the Ratcheting Square Ferrule Crimper Cat. No. 34055, 1200 terminals for 10-22 AWG wires, and a soft case for organized storage. Its ratchet ensures consistent square crimps, while four precision dies create durable 360-Degree connections. Ergonomic grips and an adjustable dial provide fine-tuned accuracy, combining comfort, efficiency, and reliability in one comprehensive set. Dual-layer molded grips offer superior comfort. 1200 Ferrule Terminals for 10-22 AWG wire applications. Four dies ensure secure, 360-Degree square crimps.
  • Compressive Jaws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.