Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Term Crimper, 10-22 AWG Wire

  • Mfr # 3006CR

  • Zoro # G714385896


product price: $38.49
/ea

Key Features

Overall Length
9 in
Application
Non-Insulated Terminal Crimping on Stranded Wire
Features
4 Crimping Cavities
Material
Steel
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3006CR
Zoro #
G714385896
UPC #
092644340574
Country of Origin
China

Dimensions

Overall Length
9 in
Width
3 in
Depth
0.09 in

Details

Application
Non-Insulated Terminal Crimping on Stranded Wire
Features
4 Crimping Cavities
Material
Steel
Handle Color
Red/Black
Wire Gauge
10 to 22 AWG

Description

Ratcheting Term Crimper, 10-22 AWG Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.