Shop KLEIN TOOLS
See all product information
Create Account
Ratchets
- Mfr # 32787S
- Zoro # G224972609
product price:Â
$
27.55
/ea
Key Features
Tip Size
#1, #2, 1/4 in, 1/8 in, 3/16 in, 5/32 in, 7/32 in, T10, T15, T20, T25, T27, T30
Container Type
Case
Number of Pieces
20
Impact Rated Status
Impact Rated
Tip Style
Hex, Phillips, Slotted, Square, Torx
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32787S
- Zoro #
- G224972609
- UPC #
- 092644329623
- Country of Origin
- Thailand
Dimensions
- Tip Size
- #1, #2, 1/4 in, 1/8 in, 3/16 in, 5/32 in, 7/32 in, T10, T15, T20, T25, T27, T30
- Drive Size
- 1/4 in
- Tip Size Range
- 0.984 in
- Overall Length
- 5 in
- Length
- 5 in
Details
- Item
- Ratchets
- Container Type
- Case
- Number of Pieces
- 20
- Impact Rated Status
- Impact Rated
- Tip Style
- Hex, Phillips, Slotted, Square, Torx
- Material
- Steel
- Measurement Type
- SAE/Torx
- Drive Type
- Impact
- Includes
- Case
- Finish
- Black Phosphate
- Tether Status
- Not Tether Capable
- Includes Insulation
- Not Insulated
- Shell Material
- Steel
Description
Ratchets, Tip Size #1, #2, 1/4 in, 1/8 in, 3/16 in, 5/32 in, 7/32 in, T10, T15, T20, T25, T27, T30, Tip Style Hex, Phillips, Slotted, Square, Torx, Overall Length 5 in, Drive Size 1/4 in, Number of Pieces 20, Steel, Black Phosphate, SAE/Torx
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.