Zoro Homepage

Rechargeable 2-Color LED Flashlight

  • Mfr # 56413

  • Zoro # G901071977


product price: $62.99
/ea

Key Features

Number of Batteries
1
Includes
Rechargeable Flashlight, Carrying Holster, USB-C Charging Cable, Removable Pocket Clip, Instruction Manual
Lamp Life
Per Mode: 4, 6, 7, 11, 25, or 50 hr
Flashlight Battery Type
Lithium-Ion
Weight with Batteries
49 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56413
Zoro #
G901071977
UPC #
092644564130
Country of Origin
China

Dimensions

Diameter
1.3" (3.3 cm)

Details

Item
Rechargeable 2-Color LED Flashlight
Number of Batteries
1
Includes
Rechargeable Flashlight, Carrying Holster, USB-C Charging Cable, Removable Pocket Clip, Instruction Manual
Lamp Life
Per Mode: 4, 6, 7, 11, 25, or 50 hr
Flashlight Battery Type
Lithium-Ion
Weight with Batteries
49 g
Special Features
High Intensity White Spotlight and Floodlight, Low-Intensity Red LEDs, Battery Life Indicator, Easy Carry Holster, Magnetic End Cap
Drop Rating
6' (1.8 m)
Material
Anodized Aluminum
Lamp Type
LED
Standards
ANSI FL1, CE, REACH, RoHS Compliant
Tool Weight
8.4 oz (237 g)
Maximum Lumens Output
Per Mode: 1000, 800, 650, 450, 400, 95, 35, or 4

Description

Rechargeable 2-Color LED Flashlight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.