Zoro Homepage

Rechargeable 2-Color LED Headlamp

  • Mfr # 56414

  • Zoro # G101071975


product price: $59.98
/ea

Key Features

Lamp Life
Per Mode: 4, 5, 8, 10, 27, 40, 56, or 160 hr
Batteries Included
Rechargeable Lamp, Bracket, Fabric Strap, Pencil/Marker Holder, USB-C Charging Cord; Instruction Manual
Fabric Weight
5.12 oz (145 g)
Lamp Type
LED
Standards
ANSI FL1, CE, REACH, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56414
Zoro #
G101071975
UPC #
092644564147
Country of Origin
China

Dimensions

Length
2.9" (7.3 cm)

Details

Item
Rechargeable 2-Color LED Headlamp
Lamp Life
Per Mode: 4, 5, 8, 10, 27, 40, 56, or 160 hr
Batteries Included
Rechargeable Lamp, Bracket, Fabric Strap, Pencil/Marker Holder, USB-C Charging Cord; Instruction Manual
Fabric Weight
5.12 oz (145 g)
Lamp Type
LED
Standards
ANSI FL1, CE, REACH, RoHS Compliant
Lumens Range
Per Mode: 800, 60, 500, 300, 250, 100, 30, or 2.5
Drop Rating
10' (3 m)

Description

Rechargeable 2-Color LED Headlamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.