Shop KLEIN TOOLS
See all product information
Create Account
Rechargeable Battery for Heated Apparel
- Mfr # 60957
- Zoro # G015775426
product price:Â
$
59.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage - Batteries
Input (USB-C): 5V DC, Output (USB-A): 5V DC, Output (DC Barrel): 7.3V DC
Width
0.95 in
Depth
3.35 in
Length
3.85 in
Includes
(1) USB-C to USB-A Charging Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60957
- Zoro #
- G015775426
- UPC #
- 92644609572
- Country of Origin
- China
- Voltage - Batteries
- Input (USB-C): 5V DC, Output (USB-A): 5V DC, Output (DC Barrel): 7.3V DC
- Includes
- (1) USB-C to USB-A Charging Cable
- Type
- Lithium Ion
- Features
- (4) Segment LED Battery Status Indicators
- Material
- Plastic, Metal
Dimensions
- Width
- 0.95 in
- Depth
- 3.35 in
- Length
- 3.85 in
Description
Klein Tools' Heated Apparel Battery is a rechargeable Lithium-ion battery compatible with Klein Tools' Heated Base Layer Vest Cat. Nos. 60953, 60954, 60955, 60956 and Klein Tools' Hand Warmer Module Cat. No. BC101C. This slim and low-profile battery pack has a large capacity offering hours of warmth based on heat setting selection. One USB-A to USB-C charging cable included. Easily check battery charge level with status indicator LEDs by pressing battery status button. USB rechargeable Lithium-ion battery. Low profile and slim battery for convenient carry. Battery offers hours of runtime. Battery easily fits into interior pocket of Klein Tools' Heated Base Layer Vests. Easily fits into battery zipper pocket of Klein Tools' Hand Warmer Module Cat. No. BC101C.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.