Zoro Homepage

Rechargeable GRN Cross-Line Laser Level

  • Mfr # 93LCLGR

  • Zoro # G210002679


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Housing and Electronic Components
IP Rating
IP54
Features
Integrated Magnetic 360° Mounting Bracket with 1/4'' and 5/8'' Tripod Mounting Threads; Mounting Clamp Attachment; Excessive Tilt Indicator
Application
Self-Leveling Laser Alignment Instrument that Delivers Horizontal and/or Vertical Cross Lines, and/or Plumb Spots
Includes
Laser Level; Hard Carrying Case; Instruction Manual; Mounting Clamp; Charging Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93LCLGR
Zoro #
G210002679
UPC #
092644930089
Country of Origin
China

Details

Material
ABS Housing and Electronic Components
IP Rating
IP54
Features
Integrated Magnetic 360° Mounting Bracket with 1/4'' and 5/8'' Tripod Mounting Threads; Mounting Clamp Attachment; Excessive Tilt Indicator
Application
Self-Leveling Laser Alignment Instrument that Delivers Horizontal and/or Vertical Cross Lines, and/or Plumb Spots
Includes
Laser Level; Hard Carrying Case; Instruction Manual; Mounting Clamp; Charging Cable
Standards
EN61326-1, EN60825-1, 21 CFR 1040.10 and 1040.11

Description

The Klein Tools Green Rechargeable Laser Level is a high-performance Class 2 ( Less Than= 1mW @ 510-530 nm) laser leveling and alignment tool for professionals with a rechargeable battery. This level provides a reliable pendulum self-leveling system with clear, bright green laser level lines, and red plumb up/down spots. Equipped with an integrated magnetic mount and an additional ceiling grid clamp , Klein's cross-line laser level enables a multitude of alignment and layout applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.