Zoro Homepage

Rechargeable Headlamp and Work Light, 300 Lumens All-Day Runtime

  • Mfr # 56062

  • Zoro # G9125296


product price: $36.19
/ea

Key Features

Material
ABS
Includes
Rechargeable Lamp, USB Charging Cord; Instruction Manual
Features
3 Modes, Magnet, Battery Gauge
Lumens
Boost: 300; Spot/High: 215; Flood/Low: 100
Weight
2.6 oz (74 g)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56062
Zoro #
G9125296
UPC #
-
Country of Origin
China

Details

Item
Rechargeable Headlamp and Work Light
Material
ABS
Includes
Rechargeable Lamp, USB Charging Cord; Instruction Manual
Features
3 Modes, Magnet, Battery Gauge
Lumens
Boost: 300; Spot/High: 215; Flood/Low: 100
Weight
2.6 oz (74 g)
Application
Head Light; Work Light Headlamp
For Use With
Klein Hard Hats

Description

Klein Tools' rechargeable hard hat headlamp easily attaches directly to a Klein Hard Hat or Klein Tools' bracketed strap. When you need a stationary work light, simply mount the headlamp onto any ferrous surface with the convenient integrated magnet. This versatile LED headlight provides three modes to fit your task: a bright, 14-Hour floodlight; a brighter 9-Hour focused spotlight, and an ultra-bright 300 lumen boost mode. You'll know when it's time to recharge the lamp, because the LED lights on the battery gauge clearly indicate how much battery you have left.


•Rechargeable headlamp attaches directly to Klein Hard Hats (equipped with bracket system)
•Mount headlamp magnetically with a strong backside magnet for use as a work light
•Smartly designed headlamp also attaches to Klein Bracketed Straps (Cat. No. 56060)
•Bright all-day light has 3 modes: Boost/All-On 300 lumens for 4 hours, 215 lumen Spotlight for 9 hours, and 100 lumen Floodlight for 14 hours
•Battery gauge indicates level of battery life with colored LED lights
•Slimmer profile light with pivoting mount allows up to a 64-Degree lighting angle
•Charges via USB-C cable (included)
•Durable headlamp: drop-test rating of 6-Foot (1.8 m), dust and water resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.