Zoro Homepage

Rechargeable Light Array LED Headlamp with Adjustable Strap

  • Mfr # 56049

  • Zoro # G7974295


product price: $32.99
/ea

Key Features

Lumens Range
High: 260; Low: 125
Fabric Weight
0.4 lb (0.2) kg
Length
2.60" (6.6 cm)
Lamp Life
High: 9 hr; Low: 14 hr
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56049
Zoro #
G7974295
UPC #
092644560491
Country of Origin
China

Dimensions

Length
2.60" (6.6 cm)

Details

Item
Rechargeable Light Array Headlamp
Lumens Range
High: 260; Low: 125
Fabric Weight
0.4 lb (0.2) kg
Lamp Life
High: 9 hr; Low: 14 hr
Lamp Type
LED
Batteries Included
Rechargeable Lamp, Bracket, Fabric Strap, Pencil/Marker holder, USB Charging Cord; Instruction Manual
Standards
BC, CE, NR Can, REACH, RoHS
Material
ABS

Description

Rechargeable Light Array Headlamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.