Zoro Homepage

Refrigerant Gas Detector

  • Mfr # ET160

  • Zoro # G300941161


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Includes
Batteries, Pouch, and Instructions
Application
Test for Refrigerant Gas Leaks
Material
Polycarbonate Housing, Electronic Components
Weight (Lbs.)
15 oz (425 g)
Refrigerant Type
CFCs, HFCs, HCFCs, and Blends Refrigerant Gas Leak Detector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET160
Zoro #
G300941161
UPC #
092644693373
Country of Origin
China

Dimensions

Length (In.)
Meter: 8.11" (20.6 cm); Gooseneck: 18" (45.7 cm)
Height
1.75" (4.5 cm)
Width
2.72" (6.9 cm)

Details

Includes
Batteries, Pouch, and Instructions
Application
Test for Refrigerant Gas Leaks
Material
Polycarbonate Housing, Electronic Components
Weight (Lbs.)
15 oz (425 g)
Item
Refrigerant Gas Detector
Refrigerant Type
CFCs, HFCs, HCFCs, and Blends Refrigerant Gas Leak Detector
Display
LED Lights
Compound Style
Refrigerant Gas
Special Features
Audible and Visual Alarms Increase with Gas Concentration; 18-Inch (45.7 cm) Gooseneck

Description

Refrigerant Gas Detector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.