Zoro Homepage

Repl Bld for BAT20GD14H / BAT20GD1

  • Mfr # BAT20GD4BEHS

  • Zoro # G7180973


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
4.5" (1.1 cm)
Includes
(2) Blades, (4) Screws, (4) Washers
Type
Replacement Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAT20GD4BEHS
Zoro #
G7180973
UPC #
092644291234
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4.5" (1.1 cm)

Details

Item
Rplacement Blades for Closed-Jaw Cutter
Material
Steel
Includes
(2) Blades, (4) Screws, (4) Washers
Type
Replacement Blade

Description

Rplacement Blades for Closed-Jaw Cutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.