Zoro Homepage

Replacement Bit #1 Square #2 Square, 2PK

  • Mfr # 32484HD

  • Zoro # G616151742


product price: $5.39
/pk 2, $2.70/ea
Sold in multiples of 2 for $10.78

Key Features

For Use With
Cat. Nos. 32500, 32527HD and 32528HD
Drive Type
Square
Width
0.25"
Features
Replacement Bit
Size
#1, #2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32484HD
Zoro #
G616151742
UPC #
92644136610
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.25"
Size
#1, #2
Overall Length
1.25"

Details

For Use With
Cat. Nos. 32500, 32527HD and 32528HD
Drive Type
Square
Features
Replacement Bit
Application
Fastening
Material
Steel

Description

Replacement bit for Klein's Heavy-Duty and Ratcheting Multi-Bit Screwdriver/Nut Drivers. #1 Square and #2 Square tips are precision machined for exact fit into fastener. The heat-treated bits are industrial strengths for the ultimate in durability and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.