
Replacement Bit #2 Phillips Tamperproof TORX #25
Mfr # 32483HD
Zoro # G716151741
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
For Use With
Cat. Nos. 32500, 32527HD, 32528HD, 32500HD and 32500HDRT
Size
#2, T25
Application
Fastening
Material
Steel
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32483HD
Zoro #
G716151741
UPC #
92644136290
Country of Origin
Taiwan, Province of China
Dimensions
Size
#2, T25
Overall Length
1.25"
Width
0.25"
Details
For Use With
Cat. Nos. 32500, 32527HD, 32528HD, 32500HD and 32500HDRT
Application
Fastening
Material
Steel
Drive Type
Phillips
Description
Replacement bit for Klein's Heavy-Duty and Ratcheting Multi-Bit Screwdriver/Nut Drivers. #2 Phillips and T25 Tamperproof TORX tips are precision machined for exact fit into fastener. The heat-treated bits are industrial strengths for the ultimate in durability and performance. Contains two 2 bits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.