
Replacement Bit, 5-Inch and 3-Inch Hex, PK2
Mfr # 32548
Zoro # G3531066
product price: $7.39
/pk 2, $3.70/eaKey Features
Bit Style
Hex
SAE or Metric
SAE, Metric
Shank Style
Hex
Fastening Tool Tip Size
5/32", 3/16" (hex)
Impact Rated
Not Impact Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32548
Zoro #
G3531066
UPC #
092644325489
Country of Origin
Taiwan, Province of China
Dimensions
Fastening Tool Tip Size
5/32", 3/16" (hex)
Details
Item
Insert Bit
Bit Style
Hex
SAE or Metric
SAE, Metric
Shank Style
Hex
Impact Rated
Not Impact Rated
Fastening Tool Item
Socket Bit
Fastening Tool Item Type
Replacement Bit
Description
Insert Bit, Impact Rated Not Impact Rated, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.