Zoro Homepage

Replacement Bit, Combo Tip No 1, No 2

  • Mfr # 32776

  • Zoro # G3499559


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Bit Style
Combo Tip
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Tip Size
#1, #2 (combo tip)
For Use With
Screwdrivers: 32290, 32291, 32292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32776
Zoro #
G3499559
UPC #
092644327766
Country of Origin
Taiwan, Province of China

Dimensions

Fastening Tool Tip Size
#1, #2 (combo tip)
Point Size
#1, #2

Details

Item
Replacement Bit,Combo Tip #1,#2
Bit Style
Combo Tip
SAE or Metric
SAE
Shank Style
Hex
For Use With
Screwdrivers: 32290, 32291, 32292
Fastening Tool Item
Socket Bit
Fastening Tool Item Type
Replacement Bit

Description

Replacement Bit,Combo Tip #1,#2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.