Zoro Homepage

Replacement Bit No 1 Square, 1/4" Slotted, PK2

  • Mfr # 32411

  • Zoro # G3530969


product price: $5.25
/pk 2, $2.63/ea
Sold in multiples of 2 for $10.50

Key Features

Bit Style
Square, Slotted
SAE or Metric
SAE, Metric
Shank Style
Hex
Fastening Tool Tip Size
#1 (square), 1/4" (slotted)
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32411
Zoro #
G3530969
UPC #
092644324116
Country of Origin
Taiwan, Province of China

Dimensions

Fastening Tool Tip Size
#1 (square), 1/4" (slotted)

Details

Item
Insert Bit
Bit Style
Square, Slotted
SAE or Metric
SAE, Metric
Shank Style
Hex
Impact Rated
Not Impact Rated
Fastening Tool Item
Socket Bit
Fastening Tool Item Type
Replacement Bit

Description

Insert Bit, Impact Rated Not Impact Rated, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.