Zoro Homepage

Replacement Bit, Tamperproof 27, 30

  • Mfr # 32783

  • Zoro # G3499531


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Bit Style
Tamperproof
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Tip Size
#27, #30
Point Size
#27, #30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32783
Zoro #
G3499531
UPC #
092644327834
Country of Origin
Taiwan, Province of China

Dimensions

Fastening Tool Tip Size
#27, #30
Point Size
#27, #30

Details

Item
Replacement Bit, Tamperproof 27, 30
Bit Style
Tamperproof
SAE or Metric
SAE
Shank Style
Hex
For Use With
Tamperproof Screwdriver: 32291
Fastening Tool Item
Socket Bit
Fastening Tool Item Type
Replacement Bit

Description

If you have a Tamperproof Screwdriver, this KLEIN TOOLS Replacement Bit will be a valuable addition to your toolbox. It is the perfect replacement bit for screwdrivers with a #27 or #30 tip size. The fastening tool tip sizes are #27 and #30, which makes it compatible with a variety of Tamperproof screws. This hex shank socket bit has an SAE measurement type and comes in a hex shank style. It also has a point size of #27 and #30, making it suitable for both light and heavy duty applications. If you own a Tamperproof Screwdriver, the KLEIN TOOLS Replacement Bit will be useful when you need to change bits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.