Zoro Homepage

Replacement Blade, Bit for Hole Saw 53710

  • Mfr # 53701

  • Zoro # G310832480


product price: $14.99
/ea

Key Features

Tooth Material
Steel
Max. Cutting Depth
2.52"
Includes
(2) Blades, (1) Pilot Bit, (2) Hex Keys, ( 4) Washers, (2) End Screws, (1) Set Screw
Shank Size
3/16''
Application
Replacement Blades, Pilot Bit, Hex Keys, and Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53701
Zoro #
G310832480
UPC #
092644310065
Country of Origin
China

Dimensions

Max. Cutting Depth
2.52"
Shank Size
3/16''
Length
1"
Width
0.19"

Details

Tooth Material
Steel
Includes
(2) Blades, (1) Pilot Bit, (2) Hex Keys, ( 4) Washers, (2) End Screws, (1) Set Screw
Application
Replacement Blades, Pilot Bit, Hex Keys, and Hardware
For Use With
53710 Adjustable Hole Saw with Auto-Set Arms
Features
Integrated Gears

Description

Replacement Blade,Bit for Hole Saw 53710

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.