Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Blade for Ratcheting Pass-Thru Crimper

  • Mfr # VDV999-076

  • Zoro # G1381276


product price: $12.35
/ea

Key Features

Material
Steel
Primary Cutting Application
Blades for Pass-Thru Modular Crimper
Features
Two Blades, Two Screws, Easy Replacement
Overall Length
3" (7.6 cm)
Includes
(2) Blades, (2) Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV999-076
Zoro #
G1381276
UPC #
092644691126
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3" (7.6 cm)
Overall Width
0.5" (1.3 cm)
Overall Height
2" (5.1 cm)
Number of Crimping Sizes
3

Details

Item
Replacement Blade for Ratcheting Crimper
Material
Steel
Primary Cutting Application
Blades for Pass-Thru Modular Crimper
Features
Two Blades, Two Screws, Easy Replacement
Includes
(2) Blades, (2) Screws
Handle Type
Replacement Blades
Application
Modular Crimper
Compatible with Brand
Pass-Thru
Compatible Cable Type
Flat-Satin Phone Cable, Round STP, Round UTP
Compatible with Manufacturer Model Number
VDV226-110
Compatible Connector Type
Flat-Satin Phone Cables, Round STP/UTP
Crimping Capacity
28-22 AWG Flat and Round
Number of Pieces
4
Compatible Manufacturer Part Number
VDV226-110
Compatible Manufacturer Model Number
VDV226-110
For Use With Mfr. Model Number
VDV226-110
Compatible with Manufacturer Model No.
VDV226-110
Compatible with Mfr. Model No.
VDV226-110
For Use with Mfr Model Number
VDV226-110
Compatible Pump Manufacturer Part Number
VDV226-110
Compatible Mfr. Model Number
VDV226-110

Description

When it comes to cable crimping, Klein Tools Replacement Blade for Ratcheting Pass-Thru‚Ñ¢ Crimper makes the process easy. The replacement blade is compatible with the Klein Tools Pass-Thru Modular Crimper VDV226-110. Durable and heat treated, these blades are tested to cut over 2,000 times. For voice and data applications tool, these blades can cut paired conductor cables. Fast and easy replacement of blades thanks to a convenient kit that includes two blades and two screws. This Klein Tools Replacement Blade for Ratcheting Pass-Thru‚Ñ¢ Crimper is exactly what you need when it comes to cable crimping.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.