Zoro Homepage

Replacement Cables TDR Length Meter

  • Mfr # 770-910

  • Zoro # G606632176


product price: $44.79
/ea

Key Features

Length
5.1"
Connection Type
Coaxial, Data, Electrical
Application
Cable Length Measurement
Overall Width
0.5" (1.3 cm)
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770-910
Zoro #
G606632176
UPC #
092644583865
Country of Origin
China

Dimensions

Length
5.1"
Overall Width
0.5" (1.3 cm)
Overall Height
7.08" (18 cm)

Details

Item
Replacement Cables TDR Length Meter
Connection Type
Coaxial, Data, Electrical
Application
Cable Length Measurement
Material
Brass
Features
Measures Cable Length
Configuration End 1
Male-BNC to Alligator Clips; Male-BNC to Female-F; Male-BNC to Male-F; RJ45 to RJ45; Male-BNC to Male-BNC
Type
Cable Meter

Description

Replacement Cables TDR Length Meter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.