Shop KLEIN TOOLS
See all product information
Create Account
Replacement Filters
- Mfr # 60507
- Zoro # G024152201
product price:Â
$
10.99
/ea
Key Features
Eyeshield Features
None
Features
Fog Prevention, Hook and Loop Fasteners
Eyeshield Material
None
Includes
(3) N95-rated filters included
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60507
- Zoro #
- G024152201
- UPC #
- 00092644605079
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Fog Prevention, Hook and Loop Fasteners
Details
- Item
- Replacement Filters
- Eyeshield Features
- None
- Features
- Fog Prevention, Hook and Loop Fasteners
- Eyeshield Material
- None
- Includes
- (3) N95-rated filters included
- Color
- White
- Face Seal Type
- None
- Eyeshield Color
- None
- Standards
- NIOSH N95
- Wire Color
- White
Description
Replacement Filters, Mask Size Not Applicable, NIOSH Rating N95, ASTM Splash Rating Not Applicable, ISO Cleanroom Class Not Applicable, Mask Headstrap Type Not Applicable, Mask Shape Not Applicable, Mask Material Not Applicable, Exhalation Valve Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.