Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Hawkbill Blade for Cable Skinning Utility Knife (44218), PK3

  • Mfr # 44219

  • Zoro # G3499181


product price: $17.19
/pk 3, $5.73/ea

Key Features

Number of Pieces
3
Application
Replacement Hawkbill Blade for Cable Skinning Utility Knife
Overall Length
3-1/4"
Material
440A Stainless Steel
Features
Heavy-Duty Hawkbill Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44219
Zoro #
G3499181
UPC #
092644442193
Country of Origin
China

Dimensions

Overall Length
3-1/4"

Details

Number of Pieces
3
Item
Replacement Blade for 44218,PK3
Application
Replacement Hawkbill Blade for Cable Skinning Utility Knife
Material
440A Stainless Steel
Features
Heavy-Duty Hawkbill Blade

Description

Replacement Blade for 44218,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.