Replacement Head 18" Bolt Cutter
- Mfr # 63818
- Zoro # G4024128
product price:Â
$
57.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
5-1/8"
Primary Application
Soft, Medium and Hard Metals
Features
Replacement Head for 18'' Bolt Cutter; One Adjustment Realigns Cutting Edges
Material
Forged, Alloy Tool Steel (Blade)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63818
- Zoro #
- G4024128
- UPC #
- 092644638183
- Country of Origin
- Japan
Dimensions
- Overall Length
- 5-1/8"
Details
- Item
- Replacement Head 18" Bolt Cutter
- Primary Application
- Soft, Medium and Hard Metals
- Features
- Replacement Head for 18'' Bolt Cutter; One Adjustment Realigns Cutting Edges
- Material
- Forged, Alloy Tool Steel (Blade)
Description
Replacement Head 18 In. Bolt Cutter
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.