Zoro Homepage

Replacement Hole Cutter Pilot Bit

  • Mfr # 31874

  • Zoro # G3578815


product price: $10.15
/ea

Key Features

Application
Cuts Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16" (0.5 cm) Thick
Shank Size
0 .234" (0.6 cm)
Material
High Speed Steel
Product Type
Replacement Hole Cutter Pilot Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31874
Zoro #
G3578815
UPC #
092644318740
Country of Origin
China

Dimensions

Shank Size
0 .234" (0.6 cm)

Details

Application
Cuts Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16" (0.5 cm) Thick
Item
Replacement Hole Cutter Pilot Bit
Material
High Speed Steel
Product Type
Replacement Hole Cutter Pilot Bit

Description

Replacement Hole Cutter Pilot Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.