Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lead Heads for Meter Accessory Kit (Cat. No. 69483)

  • Mfr # 13737

  • Zoro # G922447287


product price: $23.59
/ea

Key Features

For Use With
Cat. Nos. 13736, 69483, CL120, CL220, CL320, CL390, CL445, CL490, CL710, CL810, MM325, MM420, MM450, MM720, ET600, ET250, ET60 and additional legacy models
Includes
(1) Pair of Lead Heads
Height
0.65 in
Width
0.65 in
Length
4.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13737
Zoro #
G922447287
UPC #
092644137372
Country of Origin
China

Dimensions

Height
0.65 in
Width
0.65 in
Length
4.89 in

Details

For Use With
Cat. Nos. 13736, 69483, CL120, CL220, CL320, CL390, CL445, CL490, CL710, CL810, MM325, MM420, MM450, MM720, ET600, ET250, ET60 and additional legacy models
Includes
(1) Pair of Lead Heads
Material
Nickel Plated Brass, Polypropylene

Description

Klein Tools Replacement Lead Heads feature universal banana-type connectors compatible with most clamp meters and multimeters. Connects to right-angle leads and extenders with threaded connections for alligator clips. Removable cap provides higher CAT rating flexibility. Category III 1000V and Category IV 600V safety-rated with double insulation. Designed as a replacement for Meter Accessory Kit components. Universal lead heads with banana-type connectors. Removable cap for higher CAT rating flexibility. Compatible replacement for Klein Tools Meter Kit 69483.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.