Zoro Homepage

Replacement Leads, Black, PK10

  • Mfr # 86502

  • Zoro # G415545070


product price: $7.98
/pk 10, $0.80/ea

Key Features

Color
Black
Tip Size
2.8 mm
Features
Anti Roll Design, Built-in Sharpener, Replacement Lead
Housing Material
ABS
Application
Writing Instrument
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86502
Zoro #
G415545070
UPC #
092644865022
Country of Origin
China

Dimensions

Tip Size
2.8 mm

Details

Color
Black
Features
Anti Roll Design, Built-in Sharpener, Replacement Lead
Housing Material
ABS
Application
Writing Instrument

Description

Replacement Leads, Black,Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.