Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Plugs for MODbox Wire Dispenser, PK8

  • Mfr # 54925MBR

  • Zoro # G415718498


product price: $10.99
/pk 8, $1.37/ea

Key Features

Color
Black
Material
Silicone
For Use With
MODbox™ Wire Dispenser
Features
Easy Spool Changes
Overall Width
0.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54925MBR
Zoro #
G415718498
UPC #
92644138270
Country of Origin
China

Dimensions

Overall Width
0.85 in
Depth
0.53 in
Width
0.85 in
Overall Height
0.53 in
Length
1.5 in
Overall Length
1-1/2 in

Details

Color
Black
Material
Silicone
For Use With
MODbox™ Wire Dispenser
Features
Easy Spool Changes
Application
Modular Tool Storage

Description

Plugs offer added stability and secure support when applying wire-pulling force, particularly as spools get smaller. 8 plugs included. For use with Cat. No. 54825MB Wire Dispenser. Use with MODbox Wire Spool Dispenser, Cat. No. 54825MB. Plugs provide added stability and support when pulling wire. Snug fit in channel enhances stability.


  • Replacement Plugs for the MODboxTM Wire Dispenser (Cat. No. 54825MB), sold separately
  • Includes 8 replacement plugs
  • Plugs offer added stability and support
  • Designed to withstand wire-pulling force, particularly as spools get smaller
  • Plugs are easily removed to install or change out wire spools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.