Zoro Homepage

Replacement Right-Angle Leads for Meter Accessory Kit (Cat. No. 69483)

  • Mfr # 13736

  • Zoro # G622447280


product price: $24.39
/ea

Key Features

Material
Nickel Plated Brass, Polypropylene
Includes
(1) Pair of 90-Degree Angled Leads
Application
Test leads
Width
0.4 in
For Use With
Cat. Nos. 13737, 69483, CL120, CL220, CL320, CL390, CL445, CL490, CL710, CL810, MM325, MM420, MM450, MM720, ET600, ET250, ET60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13736
Zoro #
G622447280
UPC #
092644137365
Country of Origin
China

Dimensions

Width
0.4 in
Height
1.3 in
Length
40.75 in

Details

Material
Nickel Plated Brass, Polypropylene
Includes
(1) Pair of 90-Degree Angled Leads
Application
Test leads
For Use With
Cat. Nos. 13737, 69483, CL120, CL220, CL320, CL390, CL445, CL490, CL710, CL810, MM325, MM420, MM450, MM720, ET600, ET250, ET60

Description

Klein Tools Replacement Right Angle Test Leads provide 3-Foot length with universal banana-type connections compatible with most clamp meters and multimeters. Features right-angle lantern input for meter connection and standard banana jack for accessories. Category III 1000V and Category IV 600V safety-rated with double insulation. Designed as an upgrade or replacement for electrical testing equipment with standard connections. 3-Foot right-angle leads with universal connections. CAT III 1000V and CAT IV 600V double insulated safety. Compatible replacement for Klein Tools Meter Kit Cat. No. 69483.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.