Zoro Homepage

Replacement Test Lead Set, Right Angle

  • Mfr # 69410

  • Zoro # G0672150


product price: $19.97
/ea

Key Features

Length
41" (104.1 cm)
Includes
(1) Pair of Universal Test Leads, (1) Set of Alligator Clips
For Use With
Cat. No. MM300, MM400, MM500, MM600, MM700, MM100, MM200, MM1000, MM1300, MM2000, MM2300, MM5000, MM6000, CL100, CL200, CL1000, CL1200, CL1300, CL2000, CL2200, CL2300, CL2500
Connection - Test Lead
Right Angle Shrouded Plug to Probe
Item - Test Lead
Test Probe Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69410
Zoro #
G0672150
UPC #
092644694103
Country of Origin
China

Dimensions

Length
41" (104.1 cm)

Details

Item
Replacement Test Lead Set
Includes
(1) Pair of Universal Test Leads, (1) Set of Alligator Clips
For Use With
Cat. No. MM300, MM400, MM500, MM600, MM700, MM100, MM200, MM1000, MM1300, MM2000, MM2300, MM5000, MM6000, CL100, CL200, CL1000, CL1200, CL1300, CL2000, CL2200, CL2300, CL2500
Connection - Test Lead
Right Angle Shrouded Plug to Probe
Item - Test Lead
Test Probe Leads
Material
PVC

Description

The Klein Tools Test Leads are intended for use as replacement test leads for meters that have standard, banana-type input jacks. They feature removable alligator clips that attach to wires and other conductors. These test leads are part of a full line of Klein Tools meters and testers, designed by electricians for electricians.


•Standard banana-type inputs compatible with most multimeters and clamp meters
•Removable alligator clips attach to wires and other conductors
•Includes one pair of universal test leads and one set of alligator clips. Leads are 41-Inches (1,041 mm) long
•Safety Rating: Category III 1000V and Category IV 600V
•Leads compatible and fit lead storage compartment on most Klein test and measure products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.