Shop KLEIN TOOLS
See all product information
Create Account
Respirators
- Mfr # 60506
- Zoro # G324152369
product price:Â
$
36.69
/ea
Key Features
Cartridges Included
No
Configured For
Filters
Disposable/ Reusable
Reusable
Standards
NIOSH N95
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60506
- Zoro #
- G324152369
- UPC #
- 00092644605062
- Country of Origin
- China
Details
- Item
- N95 Respirator
- Cartridges Included
- No
- Configured For
- Filters
- Disposable/ Reusable
- Reusable
- Standards
- NIOSH N95
- Color
- Black
- Face Seal Material
- High-Density Polyester Mesh
- Number of Cartridges Included
- 0
- Facepiece Material
- High-Density Polyester Mesh
- Includes
- (1) N95-Rated Filter
- Wire Color
- Black
Description
N95 Respirator, Cartridges Included No, Facepiece Material High-Density Polyester Mesh, Configured For Filters
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.