Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Ring Plier, 6 in L, 8.67 oz

  • Mfr # 73066

  • Zoro # G321907740


product price: $20.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73066
Zoro #
G321907740
UPC #
092644730665
Country of Origin
China

Description

Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Internal, Non-Sparking No, Grip Style Knurled, Overall Length 6 in, For Minimum Bore Diameter Not Rated, For Maximum Bore Diameter Not Rated, Tip Diameter 0.058 in, Tip Angle 45 Degrees , 90 Degrees , For Minimum Shaft Diameter Not Rated, For Maximum Shaft Diameter Not Rated, Jaw Opening Type Spring Return, Includes Overexpansion Stop No, Includes Locking Feature Yes, Insulated No, Tether Ready No, ESD-Safe No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.