Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reversible Ratcheting Box Wrench 1/4 x 5/16-Inch

  • Mfr # 68234

  • Zoro # G0909399


product price: $17.99
/ea

Key Features

Finish
Chrome plated
Number of Points
6
Overall Length
4.375"
SAE or Metric
SAE
Wrench Style
Reversible Ratcheting Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68234
Zoro #
G0909399
UPC #
092644682346
Country of Origin
United States

Dimensions

Overall Length
4.375"
Size
1/4" x 5/16"

Details

Finish
Chrome plated
Number of Points
6
SAE or Metric
SAE
Wrench Style
Reversible Ratcheting Box
Item
Reversible Ratcheting Offset Box Wrench
Tether Capable
Tether Capable
Tether Style
Tether Capable

Description

Reversible Ratcheting Offset Box Wrench, Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.