Zoro Homepage

Reversible Ratcheting Box Wrench Set, 3-Piece

  • Mfr # 68244

  • Zoro # G7592751


product price: $50.45
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Size
1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68244
Zoro #
G7592751
UPC #
092644682445
Country of Origin
United States

Dimensions

Size
1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16"
Wrench Head Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Length
4-3/8", 5-1/2", 6-3/4"
Wrench Length Style
Standard
Head Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Range of Head Sizes
1/4 in to 9/16 in

Details

Item
Box End Wrench Set
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Standards
ASME B107.110-2012
Head Type
Offset
Ratcheting
Yes
Number of Geared Teeth
72
Measurement Type
SAE
Wrench Shape
Straight
Tether Capable
Tether Capable
Wrench Material
Steel
Wrench Product Grouping
Wrench Sets
Number of Pieces
3
Offset
25 Degrees
Accessories
Tool Roll
Reversing
Yes
Head Movement
Fixed
Insulated
No
Wrench Item
Ratcheting Box End Wrench
Flexible Head
No
Includes
(1) Reversible Ratcheting Offset Box Wrenches (6 Point) of 4-3/8" Length: 1/4" x 5/16"; (1) Reversible Ratcheting Offset Box Wrenches (6 Point) of 5-1/2" Length: 3/8" x 7/16"; (1) Reversible Ratcheting Offset Box Wrenches (6 Point) of 6-3/4" Length: 1/2" x 9/16"; (1) Heavy-Duty Plastic Roll-Up Pouch with Grommet Hole for Hanging
Min. Arc Swing
5 Degrees
Wrench Style
Box End
Corrosion Resistant
Yes
Box End Type
6-Point Box End
Tether Style
Tether Capable
Grip Style
Plain
Nonsparking
No
Number of Tools
3
Weight
0.61 lb
Head Offset Angle
25 Degrees
Handle Type
One Piece
Single End/Double End
Double End
Container Type
Wrench Roll
Non-Magnetic
Yes
Container Color
Gray
Handle Color
Silver

Description

Box End Wrench Set, Alloy Steel, Chrome, Insulated No, Number of Tools 3, 1/4 in to 9/16 in, 25 Degrees , Wrench Roll, SAE, Offset, 6-Point Box End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.