Zoro Homepage

Romex Cable Ripper Wire Stripper

  • Mfr # L1412

  • Zoro # G713326579


product price: $16.19
/ea

Key Features

Features
Integrated Hole for Wire Looping, Magnetic, Slits
Material
Poly Propelyne
Jaw Depth
1"
Handle Color
Orange
Wire Gauge
12/2 and 14/2 NM Cable; 12 and 14 AWG SLD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1412
Zoro #
G713326579
UPC #
092644340727
Country of Origin
Viet Nam

Dimensions

Jaw Depth
1"
Length (In.)
4"
Width
1.7"

Details

Features
Integrated Hole for Wire Looping, Magnetic, Slits
Material
Poly Propelyne
Handle Color
Orange
Wire Gauge
12/2 and 14/2 NM Cable; 12 and 14 AWG SLD

Description

Romex Cable Ripper Wire Stripper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.