Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotating Eye Pulling Grip for 1.5 to 1.99-Inch Med

  • Mfr # KPS150-2

  • Zoro # G0910808


product price: $308.29
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Cable Dia. Range
1.50" to 1.99" (38.10 to 50.55 mm)
Eye Style
25" Mesh Length
Mesh Length
25" (63.5 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPS150-2
Zoro #
G0910808
UPC #
092644474163
Country of Origin
United States

Dimensions

Cable Dia. Range
1.50" to 1.99" (38.10 to 50.55 mm)
Mesh Length
25" (63.5 cm)

Details

Item
Double-Weave
Material
Galvanized Steel
Eye Style
25" Mesh Length

Description

Double-Weave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.