Zoro Homepage

Rotating Eye Pulling Grips 21-Inch Mesh Long

  • Mfr # KPS125-2

  • Zoro # G0910799


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Cable Dia. Range
1.25" to 1.49" (31.75 to 37.85 mm)
Eye Style
21" Mesh Length
Mesh Length
21" (53.3 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPS125-2
Zoro #
G0910799
UPC #
092644474156
Country of Origin
United States

Dimensions

Cable Dia. Range
1.25" to 1.49" (31.75 to 37.85 mm)
Mesh Length
21" (53.3 cm)

Details

Item
Double-Weave
Material
Galvanized Steel
Eye Style
21" Mesh Length

Description

Double-Weave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.