Zoro Homepage

Rubber, 11 in W x 2.63 in D x

  • Mfr # 54902MBR

  • Zoro # G212929585


original price: $70.55
11% off
new price: $62.29
/ea

Key Features

Series
MODbox(TM)
Material
Rubber
Overall Width
11 in
Overall Depth
2-1/2 in
Overall Height
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54902MBR
Zoro #
G212929585
UPC #
092644133831
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Depth
2-1/2 in
Overall Height
2.63 in
Depth
2.63 in
Length
23 in
Width
11 in
Overall Length
23 in

Details

Item
MODbox™ Replacement Part
Series
MODbox(TM)
Material
Rubber
Color
Grey
Features
Includes (2) 10-Inch Wheels, (1) Axle, and (2) Axle Bolts
Includes
(2) 10-Inch Wheels, (1) Axle, and (2) Axle Bolts
Application
Modular Tool Storage
For Use With
54802MB MODbox™ Rolling Toolbox

Description

Replacement Wheels for Rolling Toolbox


  • MODboxTM Replacement Wheels attach to the MODboxTM Rolling Toolbox (Cat. No. 54802MB), sold separately
  • Includes (2) 10-Inch Solid Rubber Wheels, Axle, and Bolts
  • 10-Inch solid rubber wheels are larger than the leading competitor
  • Solid rubber design ensures reliable durability and smooth mobility on various terrains
  • Rolling Toolbox can withstand a 250-Pound (113.4 kg) carrying capacity
  • Toolboxes are made with impact resistant polymers and IP65 rated for protection against debris and rain
  • MODboxTM components easily interconnect for a customized mobile workstation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.