
Rubber Flashing Scissor w/Curved Blade, 5-1/2-Inch
Mfr # 546C
Zoro # G3499321
product price: $20.99
/eaKey Features
Overall Length
6-1/8"
Blade Material
Carbon Steel
Handle Style
Straight
Handle Material
Rubber
Cutting Edge
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546C
Zoro #
G3499321
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6-1/8"
Length
Blade: 1-3/4"
Width
2-1/2"
Details
Blade Material
Carbon Steel
Handle Style
Straight
Handle Material
Rubber
Cutting Edge
Standard
Item
Flashing Scissor
Features
Precision Ground Steel, Comfortable Dipped Handles with Large Rings, Curved Narrow Blades
Adjustable
Yes
Description
Rubber Flashing Scissor,Crvd Blde,5-1/2 In.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.