Zoro Homepage

SAE L-Shape Ball Hex Key Hex Key, 3/8" Tip Size

  • Mfr # BL24

  • Zoro # G3559370


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL24
Zoro #
G3559370
UPC #
092644330292
Country of Origin
United States

Dimensions

Tip Size
3/8"
Arm Length
7-1/8"
Handle Length
1-3/4"
Length Family
Short
Arm-Length
7-1/8"
Handle-Length
1-3/4"

Details

Item
Hex Key
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
L-Shape
Working Angle
30 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Number of Tips
2
Tether Ready
Yes
Number of Ball Ends
1
Key Shape
L-Shape

Description

L-Style Ball-End Hex Key 3/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.