Zoro Homepage

SAE L-Shape Ball Hex Key Hex Key, 7/32" Tip Size

  • Mfr # BL16

  • Zoro # G3559346


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL16
Zoro #
G3559346
UPC #
092644330261
Country of Origin
United States

Dimensions

Tip Size
7/32"
Arm Length
5-13/16"
Handle Length
1-3/8"
Length Family
Short
Arm-Length
5-13/16"
Handle-Length
1-3/8"

Details

Item
Hex Key
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
L-Shape
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Working Angle
30 Degrees
Tether Style
Tether Capable
Key Shape
L-Shape
Tether Ready
Yes
Number of Ball Ends
1
Number of Tips
2

Description

L-Style Ball-End Hex Key 1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.