Zoro Homepage

SAE T-Handle Hex Key Hex Key, 5/32" Tip Size

  • Mfr # JTH9E10

  • Zoro # G3559967


product price: $6.89
/ea

Key Features

Tip Size
5/32"
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
T-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTH9E10
Zoro #
G3559967
UPC #
092644336782
Country of Origin
Viet Nam

Dimensions

Tip Size
5/32"
Arm Length
9"
Length Family
Short
Arm-Length
9"

Details

Item
Hex Key
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
T-Handle
Tether Capable
Tether Capable
Tether Style
Tether Capable
Tether Ready
Yes
Number of Tips
2
Grip Style
Soft Touch
Key Shape
T-Shape
Number of Ball Ends
0

Description

5/32IN Hex JourneymanT-Handle 9IN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.