Zoro Homepage

SAE T-Handle Hex Key Hex Key, 7/32" Tip Size

  • Mfr # JTH9E12

  • Zoro # G3559985


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Tip Size
7/32"
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
T-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTH9E12
Zoro #
G3559985
UPC #
092644336805
Country of Origin
Viet Nam

Dimensions

Tip Size
7/32"
Arm Length
9"
Length Family
Short
Arm-Length
9"

Details

Item
Hex Key
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
T-Handle
Tether Capable
Tether Capable
Tether Style
Tether Capable
Grip Style
Soft Touch
Key Shape
T-Shape
Number of Tips
2
Number of Ball Ends
0
Tether Ready
Yes

Description

7/32IN Hex JourneymanT-Handle 9IN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.