Zoro Homepage

Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black/Orange Frame

  • Mfr # 60159

  • Zoro # G9678165


product price: $11.35
/ea

Key Features

Frame Color
Black/Orange
Lens Coating
Anti-Fog & Anti-Scratch
Frame Material
Nylon
Frame Style
Wraparound
Standards
ANSI Z87.1+ (2015), CSA Z94.3 (2015), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60159
Zoro #
G9678165
UPC #
092644601590
Country of Origin
Taiwan, Province of China

Dimensions

Dome Height
1.8" (4.5 cm)

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black/Orange
Lens Coating
Anti-Fog & Anti-Scratch
Frame Material
Nylon
Frame Style
Wraparound
Standards
ANSI Z87.1+ (2015), CSA Z94.3 (2015), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1
Weight
1.2 oz (36 g)
Features
Anti-fog, Scratch-resistant, Lightweight, Non-slip Fit
Mirror Environment
-16degree to 123degreeF (-26degree to 50degreeC)
UV Protection
99.9% UV

Description

Standard Safety Glasses, Clear Lens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.