Zoro Homepage

Safety Glasses, Clear Lens, Black/Orange Frame, Full-Frame

  • Mfr # 60470

  • Zoro # G505417102


product price: $19.98
/ea

Key Features

Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black/Orange
Lens Material
Polycarbonate; Gasket Material: EVA/TPEE
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60470
Zoro #
G505417102
UPC #
092644604706
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5"

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black/Orange
Lens Material
Polycarbonate; Gasket Material: EVA/TPEE
Frame Material
Nylon
Frame Style
Wraparound
Includes
Safety Glasses; Soft Carrying Pouch
Mirror Environment
-16° to 123°F (-26° to 50°C)
Weight
1.7 oz (47 g)
UV Protection
99.9% UVA/UVB/UVC
Application
General Construction

Description

Pro Gasket Safety Glasses, Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.