Zoro Homepage

Safety Goggles, Gray

  • Mfr # 60480

  • Zoro # G608388149


product price: $33.29
/ea

Key Features

Frame Material
TPV
Frame Color
Gray
Lens Material
Polycarbonate Lens
Standards
ANSI Z87.1+ (2020), CSA Z94.3-20 and MIL-PRF-32432A (Class 2-Ballistics Fragmentation) Standards
Features
Eye Protection, Adjustable Vents, 99.9% UV Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60480
Zoro #
G608388149
UPC #
092644604805
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.4"

Details

Item
Safety Goggles
Frame Material
TPV
Frame Color
Gray
Lens Color
Gray
Lens Material
Polycarbonate Lens
Standards
ANSI Z87.1+ (2020), CSA Z94.3-20 and MIL-PRF-32432A (Class 2-Ballistics Fragmentation) Standards
Features
Eye Protection, Adjustable Vents, 99.9% UV Protection
Includes
Storage Pouch

Description

Safety Goggles, Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.